Welcome to Würth Hungary For trade customers only

Foam soap for SKIN dispenser

SOAP-FOAM-1000ML

Art.-no. 0890600619

EAN 4068362692208

Individual price display after login
Foam soap for SKIN dispenser

Art.-no. 0890600619

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For gentle and effective cleaning in cases of light contamination. For the Skin-Line dispenser systems 0891900500, 0891900501, 0891900502, 0891900503
  • With skin-nourishing glycerine

  • Slightly perfumed

  • Soap- and alkali-free

  • With skin-neutral pH value

  • Very economical compared to washing lotions
Notice

The product can be stored in originally sealed containers at room temperature for at least 30 months (from the date of manufacture). The PAO (period after opening) is indicated on the packaging. Würth hand cleaning foam is subject to cosmetics regulations and not to the German Chemicals Act (ChemG) or the German Hazardous Substances Ordinance (GefStoffV). The skin tolerance of Würth hand cleaning foam has been carefully tested and proven.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For thorough and gentle skin cleansing with light contamination. Also suitable for frequent hand washing.

Instructions

Spread the hand-cleaning foam over non-moistened skin. Then wash again with a small amount of water. Rinse hands thoroughly with water and dry carefully. In case of accidental contact with eyes, rinse immediately and thoroughly with plenty of warm water.

Contents

1000 ml

Container

Cartridge

Colour

Blue

Smell/fragrance

Perfumed

Chemical basis

Water tenside

pH value / conditions

5 / at 20°C

Period of use after opening

12 Month

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Dispenser system manual SKIN LINE

DSP-CREM/SOAP-SKIN-MANUALLY

Dispenser with press lever. For dispensing skin protection, cleaning and care products in the workshop or washrooms.
x 1 pcs
Dispenser system touch-free SKIN LINE

DSP-CREM/SOAP-SKIN-TOUCHLESS

Electric dispenser for touch-free dispensing of skin protection, cleaning and care products in the workshop or washrooms.
x 1 pcs
Skin Line manual dispenser system

LIQUDSP-CREM/SOAP-MANUALLY

Dispenser with press lever. For dispensing skin protection, cleaning and care products in the workshop or washrooms.
x 1 pcs
Skin Line contactless dispenser system

LIQUDSP-CREM/SOAP-TOUCHLESS

Contactless dispenser. For dispensing skin protection, cleaning and care products in the workshop or washrooms.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information