Foam cleaner, stainless steel tank 24 litres
FMAPP-MOB-1-SST-24LTR
Art.-no. 0891380010
EAN 4050641468901
Register now and access more than 125,000 products
- Easy access to difficult-to-access places
- Controllable foam thickness
- Active foam formation
- Even foam layer after the settings
Datasheets(X)
For quick and effective cleaning of passenger cars, trucks, canopies, trailers, buses, farming machines, chassis, carriage, motorcycles, ships, buildings, structures, floors, pavements or any other large surfaces.
Width | 290 mm |
Height | 770 mm |
Volumetric capacity | 24 l |
Operating pressure | 6 bar |
Material of tank | Stainless steel |
Type description | 8.2006 |
Product weight (per item) | 10 kg |