Welcome to Würth Hungary For trade customers only

Flux paste No. 31

FLXPAST-NO31-DIN8511-200G

Art.-no. 0987131

EAN 4011231918671

Individual price display after login
Flux paste No. 31

Art.-no. 0987131

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Flux paste in accordance with DIN EN 29454, type 2.1.2.C
  • Water soluble

  • Free from zinc chloride

  • The flux residues are soluble in hot and cold water
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of content

200 g

Colour

Red

Smell/fragrance

Odourless

Chemical basis

Ammonium chloride

Shelf life from production

24 Month

DIN

8511

EN standard

29454

Density

1 g/cm³

Zinc chloride-free

Yes

pH value

7

Suitable glove:
 
Product
Description
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 6
With cotton velour finish inside.
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 6
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 6
Unique, diamond texture for optimal grip
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information