Welcome to Würth Hungary For trade customers only

Floor jack 2.5 tonnes made of aluminium/steel

Hydraulic trolley jack alu/steel w/o foot pedal
TRLYJACK-ALU/STEEL-(100-450MM)-2,5T

Art.-no. 0715549025

EAN 4062856419678

Individual price display after login
Floor jack 2.5 tonnes made of aluminium/steel

Art.-no. 0715549025

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • High mobility thanks to 2 oil- and acid-resistant nylon swivel rollers and 2 steel rollers

  • Reliable, precision control during lifting and lowering thanks to the simple lifting rod operation

  • Very compact and robust design

  • Two-piece lifting rod, lower lifting rod with rubber coating

  • Saddle cushion made of oil-resistant rubber

  • Built-in grab handles on sides
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

2500 kg

Min. height (A)

100 mm

Max. height (B)

450 mm

Width

330 mm

Length

720 mm

Height

190 mm

Number of rolls

4 PCS

Colour

Black, Red

Material

Steel

Product weight (per item)

26400.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Spare parts working equipment

SP-RUBBERPAD

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information