Welcome to Würth Hungary For trade customers only

Floor cleaner EASY-TO-CLEAN

Floor cleaner EASY-TO-CLEAN
FLRCLNR-1000ML

Art.-no. 0893117205

EAN 4050641352125

Individual price display after login
Floor cleaner EASY-TO-CLEAN

Art.-no. 0893117205

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Multifunctional floor care product for manual and machine floor cleaning and care.

When used regularly, develops an EASY-TO-CLEAN "film"


  • Re-soiling of floor surfaces is significantly reduced

  • Fast dirt removal

  • Simple and quicker cleaning


For universal use


  • For all water-resistant floor coverings

  • Suitable for spray cleaning


Highly concentrated


  • Stocks are reduced

  • Costs are reduced


Fresh scent



Bottle can be refilled multiple times



Simple dispensing with dosing cap



Colour: green, adapted to recognised colour-coded system – green = floor



Intensive active cleaning and care substances ensure effective cleaning



Non-slip effect, no layer build-up due to water-soluble polymer basis

Notice

With self-shining, polished stone floors, we recommend EASY-TO-CLEAN surface cleaner, art. no. 0893117105

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

PVC, linoleum, rubber/elastomers, matt natural stone (granite, marble etc.), matt synthetic stone (tiles, concrete)


Suitable for machine and manual floor cleaning.

Instructions

Dosage:


  • Machine application: 15 ml in 10 litres of water

  • Manual application: 30 ml in 8 litres of water

  • Spray properties: 15 ml to 0.5 l of water


With heaving soiling, the dosage can be increased accordingly.



To enhance the shine, floors can be polished with single-disc or high-speed machines.

Contents

1 l

Container

Bottle

Smell/fragrance

Fresh

Colour

Green

Chemical basis

Polymer

pH value / conditions

7 / in concentrate

Density/conditions

1.01 g/cm³ / at 20°C

Shelf life from production

36 Month

Bio-degradable

Yes

AOX-free

Yes

Silicone-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Top Dos measuring cup

MSREJUG-TOP-DOS-20ML

Simple dispensing with dosing cap
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 2
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 3
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 3
Unique, diamond texture for optimal grip
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information