Fleece jacket
Allround fleece jacket
FLEECEJACKE NAVY GR.L


Register now and access more than 125,000 products
- Breathable, elasticated, robust, well insulated
- 2 YKK zip pockets
- Stretch inserts, reinforced seams
- High collar, chin protection
- Drawstring hem, elasticated cuffs
Datasheets(X)
Colour | Navy |
Size | L |
Material | 100% polyester |
Fabric weight per m2 | 280 g |
Washable at | 40°C |
Care instruction | Do not bleach, Ironing with medium temperature, Do not dry-clean, Do not dry in drum dryer |