Welcome to Würth Hungary For trade customers only

Fleece disc SC-DH 3M Scotch-Brite

SB IPS SC-DH A MED 125X22 20/CTN

Art.-no. 5M65119

EAN 4046719773688

Individual price display after login
Fleece disc SC-DH 3M Scotch-Brite

Art.-no. 5M65119

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fibre fleece with resin-bonded abrasive.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Facing, deburring, cleaning, finishing, matting

Diameter (Ø)

125 mm

Colour

Red brown

Grid size

Medium

Max. rotation speed

3800 rpm

Recommended rotation speed

1500 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information