Flat washer product class C, for hexagon nuts and bolts DIN 126, yellow zinc plated 100 HV steel
DIN 126 steel 100 HV zinc plated yellow
WSHR-DIN126-(A3C)-26
Art.-no. 460424
EAN 4046778630380
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M24 |
Internal diameter (d1) | 28 mm |
Outer diameter (d2) | 44 mm |
Thickness (h1) | 4 mm |
Standards | DIN 126 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |
