Flat nut with small wrench size, fine thread
DIN 80705 steel 14H zinc plated thick-layer pass.
NUT-DIN80705-14H-SW41-(VZD)-M30X2
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M30 x 2 |
Height (m1) | 8 mm |
External drive (s1) | WS41 |
Standards | DIN 80705 |
Material | Steel |
Hardness category | 14H |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |