Flat-head screw with H cross recess ISO 7045, polyamide 6.6, natural
SCR-PAN-ISO7045-PA6.6-H2-M4X6
Art.-no. 5103746
EAN 4046777598353
Register now and access more than 125,000 products
ISO 7045 replaces DIN 7985 | There is some similarity | some head heights and head diameters changed | thread lengths changed | penetration depths of recessed heads changed | standard title of raised countersunk head screw changed to flat head screw.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 6 mm |
Head diameter (dk) | 8.0 mm |
Head height (k1) | 3.1 mm |
Standards | ISO 7045 |
Material | PA - Polyamide |
Property class | PA 6.6 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | Crosshead |
Internal drive | H2 |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Thread length (metric thread) | 6 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 0.2 Nm |
Min./max. resulting pre-load force (2) | 92-184 N |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
