Welcome to Würth Hungary For trade customers only

Flat connector Sumitomo 2.3

Flat plug, Sumitomo 2.3
FLPLG-(SN)-(2,3X0,65)-(0,5-1,25SMM)

Art.-no. 055819040

EAN 4046778120645

Individual price display after login
Flat connector Sumitomo 2.3

Art.-no. 055819040

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Unsealed

Min./max. wire cross section

0.5-1.25 mm²

Min./max. diameter of insulation

1.6-2.9 mm

Nominal size of flat plug/push connector/blade connector

2.3 x 0.65 mm

Material

Brass

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information