Welcome to Würth Hungary For trade customers only

Flat connector MIC MK II 3.0

Flat plug, MIC MK II 3.0
FLPLG-(SN)-(3,0X0,65)-(0,75-1,75SMM)

Art.-no. 055899575
EAN 4046778261485

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Unsealed

Min./max. wire cross section

0.75-1.75 mm²

Min./max. diameter of insulation

2.2-3.4 mm

Nominal size of flat plug/push connector/blade connector

3.0 x 0.65 mm

Material

Brass

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information