Welcome to Würth Hungary For trade customers only

Flat collar nut, wheel fastening

DIN 74361 steel 8 zinc plated yellow shape B
NUT-FLG-DIN74361-B-8-WS24-(A2C)-M18X1,5

Art.-no. 0361901815

EAN 4045727176245

Individual price display after login
Flat collar nut, wheel fastening

Art.-no. 0361901815

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 74361, steel 8, galvanised, yellow chromated (A2C)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M18

Height (h1)

19 mm

Collar diameter (dc)

29 mm

External drive (s1)

WS24

Material

Steel

Property class

8

Surface

Zinc plated yellow

Pitch

1.5 mm

DIN

74361

Thread type

Metric thread

Flange thickness

4.5 mm

Width across corners (e)

26.51 mm

Nominal diameter

18 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information