Welcome to Würth Hungary For trade customers only

Flat chisel Max self-sharpening

Flat chisel Max self-sharpening
FLCHIS-SFSHRP-MAX-L350-W50MM

Art.-no. 0647872427

EAN 4045989471805

Individual price display after login
Flat chisel Max self-sharpening

Art.-no. 0647872427

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Self-sharpening

Normal flat chisel


  • Conical spade body

  • becomes blunt, reduced chipping performance

  • Needs to be resharpened

  • Multiple interruptions to work

  • Servicing costs


Würth flat chisel


  • Spade body with a uniform thickness

  • Resharpens itself

  • Constantly high level of chip removal

  • No interruptions to work

  • No servicing costs

  • Double-length spade compared to traditional chisels

  • 30% increase in removal of chips compared to standard spade chisel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for all machines with SDS-max mount.

Length

350 mm

Width

50 mm

Tool holding device

Suitable for SDS-max

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information