Flange cap GPN 680
Protective cap GPN 680
PROTCAP-GPN680/DN50-YELLOW
Art.-no. 05986850
EAN 4049557892481
Register now and access more than 125,000 products
In particular protects fittings with solid lining or conical bore hole against damage or dirt.
The clamping studs ensure a secure fit during the application.
Datasheets(X)
![]() | |
Internal diameter (d2) | 165 mm |
Interior height (h2) | 21 mm |
Internal collar diameter (e) | 156 mm |
Suitable for DN nominal width | DN.. 50.. |
Other standard | GPN 680 |
Material | LLDPE - Linear, low density polyethylene |
Colour | Yellow |
Min./max. temperature resistance | -40 to 70 °C |
Max. short-term temperature resistance | 90 °C |
