Welcome to Würth Hungary For trade customers only

First-aid case DIN 13169

First aid case DIN 13169
1STAIDCASE-DIN13169

Art.-no. 089952015

EAN 4050642133129

Individual price display after login
First-aid case DIN 13169

Art.-no. 089952015

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for stationary and mobile use
  • Includes wall bracket with 90° locking mechanism

  • Easy to find what you need thanks to flexible interior compartments and acrylic glass cover

  • High-strength ABS plastic

  • Retains its shape, is impact-resistant and temperature-resistant

  • Dust- and splash-proof thanks to rubber seal in the interior


Scope of delivery:


  • 2 DIN 13019-A, 5 m x 2.5 cm roll plaster

  • 24 DIN 13019-E, 10 x 6 cm adhesive bandages

  • Bandage set: 12 fingertip dressings, 12 finger dressings 12 x 2 cm, 12 plaster strips 1.9 x 7.2 cm, 24 plaster strips 2.5 x 7.2 cm

  • 2 DIN 13151-K dressing sachets

  • 6 DIN 13151-M dressing sachets

  • 2 DIN 13151-G dressing sachets

  • 2 DIN 13152-A dressing cloths

  • 12 100 x 100 mm compresses

  • 4 eye compresses

  • 2 instant cold compresses

  • 2 thermal blankets

  • 4 DIN 61634-FB 6 fixation bandages

  • 4 DIN 61634-FB 8 fixation bandages

  • 4 DIN 13168-D triangular cloths

  • 1 DIN 58279-B190 scissors

  • 4 300 x 400 mm sealable film bags

  • 10 200 x 300 mm, 15 g/m2 non-woven fabric cloths

  • 8 disposable gloves according to DIN EN 455

  • 1 first aid guide

  • 8 skin wipes

  • 4 face masks DIN EN 14683

  • 1 contents list
Notice
  • For up to 100 employees in manufacturing and processing plants

  • For up to 50 employees on construction sites or at similar facilities

  • For up to 300 employees in administrative and commercial enterprises
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

445 mm

Width

320 mm

Height

150 mm

Spare parts for this product:
Refill pack for first aid kit

REFILKIT-(F.08995206)

Contents in accordance with DIN 13157
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information