Feather key, low profile DIN 6885, steel, plain, shape A
DIN 6885 plain steel C45K, shape A
FEATHKEY-DIN6885-C45K-A-14X6X36
Art.-no. 0426014036
EAN 4024835885423
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length (l1) | 36 mm |
Width (b1) | 14 mm |
Height (h1) | 6 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 6885 |
