Welcome to Würth Hungary For trade customers only

Face shield uvex 9705

Face shield Uvex 9705
FCESHLD-UVEX-9705.014

Art.-no. 1931021776

EAN 4060052581175

Individual price display after login
Face shield uvex 9705

Art.-no. 1931021776

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Reliable face protection even when not wearing a helmet
  • Easy-to-change lens

  • Cannot be combined with hard hats

  • Fold-up mechanism with infinite adjustment

  • Convenient adjustment to respective head size using the turn closure
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Polycarbonate - PC

Mechanical strength

F (45 m/s) in accordance with EN 166

Colour

Colourless

Standards

EN 166, EN 170

Category

II

Product weight (per item)

252.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information