Welcome to Würth Hungary For trade customers only

Fabric mounting tape for indoor and outdoor use

Fabric mounting tape interior and exterior
MNTTPE-FAB-BLACK-2700N-B15MM

Art.-no. 0972325

EAN 4045727630549

Individual price display after login
Fabric mounting tape for indoor and outdoor use

Art.-no. 0972325

Individual price display after login
Quantity
PU
x 125 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Easy to cut using scissors or utility knives
  • Rustproof

  • No sharp edges
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areae.g. for solar collectors

Width

15 mm

Material thickness

1.05 mm

Min./max. temperature resistance

-40 to 170 °C

Max. load force

2700 N

Material

PES - Polyester

Ultraviolet resistance

Yes

Colour

Black

Length of roll

25 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information