Welcome to Würth Hungary For trade customers only

FLEXEN® noise protection

FLEXEN noise protection
INSU-FLC-NOISEPROT-10M-9MMXDN100

Art.-no. 0873100100

EAN 4052712599217

Individual price display after login
FLEXEN® noise protection

Art.-no. 0873100100

Individual price display after login
Quantity
PU
x 40 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

9 mm polyester fleece with best sound-insulation properties

Sound level with HT drain pipes 24 dB (A)*


Even meets the increased noise protection requirements in accordance with DIN 4109/VDI 4100



Building material class B1, flame-retardant



Fleece according to Öko-Tex standard 100


Material tested for harmful substances



Excellent sliding properties and high flexibility


Easy application, even on sleeves and bends



Tear-proof and crush-resistant


Protection against mechanical damage

Notice

* with attachment and does not carry sound at a volume flow of 2 l/s

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For insulating drain pipes (plastic/SML):


  • For sound decoupling and reducing structure-borne noise (flow noises and crackling noises) in accordance with DIN 4109 and VDI 4100

  • For protection against condensation formation

Material

Polyester fleece

Material of outer layer

PE - Polyethylene

Colour

Silver coloured

Insulating-material thickness

9 mm

Length of roll

10 m

Min./max. temperature conditions

-60 to 150 °C

Heat conductance λ

0.031 W/(m*K)

Heat conductance λ conditions

at 10°C average temperature, according to test report 2207-P-12

Building material class

B1 - Of low flammability

Building material class conditions

in accordance with DIN 4102, according to test report P-BRA09-3429113

Risk of corrosion

Fulfils the requirements

Conditions for risk of corrosion

in accordance with DIN 1988-200

Sound-pressure level of HT pipe

24 dB

Conditions for sound-pressure level of HT pipe

at 2 l/s volume flow, DIN 4109, VDI 4100, according to test report P-BA 152-1/2010

Suitable for HT/SML pipe (DN nominal width)

DN.. 100..

Free of halogenated blowing agents (< 0.1 %)

Yes

Free of hexabromocyclododecane (< 0.1 %)

Yes

SVHC according to REACH < 0.1 %

Yes

Free of short-chain chlorinated paraffins SCCP ( 0,1 %)

Yes

Free of medium-chain chlorinated paraffins MCCP( 0,1 %)

Yes

Free of long-chain chlorinated paraffins LCCP ( 0,1 %)

Yes

Free of antimony trioxide ( 0.1 %)

Yes

Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %)

Yes

Free of polybrominated diphenyl ethers (< 0.1 %)

Yes

Free of polybrominated biphenyls (< 0.1 %)

Yes

Free of boron compounds (< 0.1 %)

Yes

Free of lead (< 0.1 %)

Yes

Free of tin (< 0.1 %)

Yes

Free of scrap tyre granules

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information