FH 20 panic mortise lock class 3 with panic function D or E
Mortise lock FH 20
MORTLOK--FP20-APD-CK-DIN/RA-A2-65-20
Art.-no. 0688506320
EAN 4052713290137
Register now and access more than 125,000 products
Panic function D, handle on both sides and split nut
For doors that need to allow passage from inside and outside. After emergency opening from inside, the door can also be used from outside, e.g. to allow easy access for emergency services. Emergency exit door only
Panic function E, knob/handle set
For doors that need to allow passage from inside. After emergency opening from inside, the door cannot be used from outside.
Profile cylinders in accordance with EN 1303 may only be used in FH 20 locks if they have been tested for use on fire doors and smoke protection doors.
Thumbturn, free-wheeling and electric cylinders must not be used on panic locks (D, E).
Keys must not be left in the profile cylinder on panic locks.
A device must have been tested in conjunction with the relevant door fitting in order to be deemed compliant with DIN EN 179: 2008.
Does not include striker plate.
Datasheets(X)
For fire doors and emergency exit doors in living areas and public areas.
![]() | |
Fire protection certified | Yes |
Door lock class | 3 |
Panic function | D outward |
With replacement | No |
Face plate width | 20 mm |
Backset | 65 mm |
Distance (from handle to lock) | 72 mm |
DIN direction | DIN R |
Material of face plate | Stainless steel |
Material of bar | Steel |
Material of catch bolt | Cast steel |
Door-lock hub | 9 mm |
Split nut | Yes |
Latch lock bolt throw | Double-turn 20mm |
Gloss level of face plate | Matt |
Surface of the catch bolt | Nickel plated |
Surface of the latch | Nickel plated |
Standards | EN 12209, EN 179 |
EC declaration of conformity (CE) | Yes |
Environmental Product Declaration | Yes |
| Classification key in line with DIN EN 12209: 2003 | ||||||||||
| 3 | S | 5 | 1 | 0 | C | 3 | B | A | 2 | 0 |
| Classification key in line with DIN EN 179: 2008 | |||||||||
| 3 | 7 | 6 | B | 1 | 3 | 2 | 2 | A | B |
