Welcome to Würth Hungary For trade customers only

FEBOS, yellow galvanised steel countersunk milling head H

FEBOS steel zinc plated yellow cs mill. head H
SCR-DBIT-CUTHD-H2-(A2C)-3,9X16

Art.-no. 020703916

EAN 4011231260787

Individual price display after login
FEBOS, yellow galvanised steel countersunk milling head H

Art.-no. 020703916

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Self-tapping screw thread

  • Head diameter 7.0 mm

  • Demagnetised

  • Self-drilling window construction screw for use in UPVC window construction

  • For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mounting for window construction purposes.

Material

Steel

Surface

Zinc plated yellow

Nominal diameter (d1)

3.9 mm

Length (l1)

16 mm

Internal drive

H2

Head type

Countersunk milling head

DIN

7504

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information