FEBOS, yellow galvanised steel countersunk head H
FEBOS steel zinc plated yellow countersunk head H
SCR-DBIT-CS-H2-(A2C)-3,9X38
Art.-no. 020713938
EAN 4011231261425
Register now and access more than 125,000 products
- Self-tapping screw thread
- Head diameter 7.0 mm
- Demagnetised
- Self-drilling window construction screw for use in UPVC window construction
- For connecting UPVC profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)
Datasheets(X)
Mounting for window construction purposes.
Head type | Countersunk head |
Material | Steel |
Nominal diameter | 3.9 mm |
DIN | 7504 |
Surface | Zinc plated yellow |
Length | 38 mm |
Internal drive | H2 |