FBS, yellow galvanised steel HiLo raised countersunk head H
SCR-HILO-H2-(A3L)-4,0X25
Art.-no. 0185614025
EAN 4024835180887
Register now and access more than 125,000 products
- Drive: PH2
- Special thread with needle tip
- Head diameter 7.0 mm
- Thermal stability of corrosion protection layer 150°C
Datasheets(X)
Mounting for window construction purposes.
![]() | |
Material | Steel |
Surface | Zinc plated yellow |
Nominal diameter (d) | 4 mm |
Length (l) | 25 mm |
Head diameter (dh) | 7.0 mm |
Internal drive | H2 |
Head type | Raised countersunk head |
Thread design | Full thread |
Thread form | Hilo, double start |
Product weight (per item) | 1.300 g |
Declaration of performance (EU-CPR) | No |
