Welcome to Würth Hungary For trade customers only

Extractor hood for angle grinders

Separator and extractor hood WS - clip
SEPEXTRHOOD-CLIP-AG-D125

Art.-no. 5707000112

EAN 4062856618828

Individual price display after login
Extractor hood for angle grinders

Art.-no. 5707000112

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Extractor hood clip for angle grinders with diameter 125 mm for low-dust dry cutting
  • For all angle grinders with 125 mm disc diameter (except EWS 14-125 INOX)

  • Efficient dust extraction system for clean work

  • Optimal view of the cutting position

  • Connection for dust extraction diameter 35/41 mm

  • Anti-static properties prevent dust accumulation due to electrical charge; uniformly high extraction power
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable machines

Würth SWS 125 Power, Würth EWS 125-S Fixtec, Würth EWS 125-ES Fixtec, Würth EWS 17-125 Q Power, Würth EWS 17-125 Power, Würth EWS 14-125-S Fixtec, Würth EWS 14-125 E Universal, Würth EWS 14-125 EQ Universal, Würth EWS 12-125 T Solid, Würth EWS 12-125 Solid, Würth EWS 10-125 Compact, Würth EWS 10-125, Würth EWS 8-125 Light

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Angle grinder EWS 7-125 BASIC 750 W

ANGLGRIND-EL-(EWS-7-125-BASIC)

Handy 750 W angle grinder with small handle circumference. Ideal for light grinding and cutting work
x 1 pcs
Angle grinder EWS 10-125-E COMPACT

ANGLGRIND-EL-(EWS 10-125-E COMPACT)

Compact 1,000-watt angle grinder with ideal balance of power and ergonomics. Ideal for light- to medium-duty grinding and cutting work, such as deburring
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information