Extension
Extension lead H05VV-F3G1
EXTLD-LEAD-ORANGE-10M
Art.-no. 9501007456
EAN 4062856610518
Register now and access more than 125,000 products
• Load capacity up to 2300W
• Cable type: H05VV-F 3G 1,0mm²
Datasheets(X)
Cable type | H05VV-F3G1,0 mm² |
Cable length | 10 m |
Nominal current | 10 A |
Nominal voltage | 250 V |
IP protection class | IP 2X |