Welcome to Würth Hungary For trade customers only

Extension

EXTLD-LEAD-H07RN-BLACK-20M

Art.-no. 9501007458

EAN 4062856610495

Individual price display after login
Extension

Art.-no. 9501007458

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

20 m extension, black coloured.
• Protection class IP 44
• Load capacity up to 3500 W
• Cable type: H07RN-F 3G 1,5mm²
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cable type

H07RN-F3G1.5 mm²

Cable length

20 m

Nominal current

16 A

Nominal voltage

250 V

IP protection class

IP 40/IP 44

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information