Welcome to Würth Hungary For trade customers only

Expansion anchor gypsum plasterboard, metal

Expansion anchor gypsum plasterboard, metal
DWL-(W-GS/M)-(3,5-5X25MM)-(9-13MM)

Art.-no. 0903254002
EAN 4050641049933
Prices for customers after login
Expansion anchor gypsum plasterboard, metal

Art.-no. 0903254002

Prices for customers after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Metal drive-in screw for base surface made from gypsum plasterboard.
  • No pre-drilling required

  • Load capacity up to 30 kg

  • Toothed tip enables a better penetration

  • Tapered part for self-centring of bolts

  • Two inner nibs for ensuring a better tensioning

  • Can be mounted with wood-free bolts (diameter 3.5-5 mm, minimum length 30 mm)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Anchor diameter

12 mm

Anchor length (l)

30 mm

Material

Steel

Minimum component thickness (d)

9 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information