Exhaust slotted nut, normal wrench size DIN 14440 heavily copper-plated steel
Exhaust slotted nut DIN 14440
NUT-SL-DIN14440-8-WS13-(C4L)-M8
Art.-no. 03652
EAN 4011231346474
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Collar diameter (d1) | 12.5 mm |
Height (h1) | 8.5 mm |
Width across flats (s1) | 13 mm |
Material | Steel |
Property class | 8 |
Surface | Copper plated |
Design | Normal wrench size |
Thread type | Metric thread |
