Engine seal
Engine seal
ENGSEAL-5LTR
Art.-no. 0893479005
EAN 4045989491445
Register now and access more than 125,000 products
User-friendly
- No polishing required
- Can also be applied to damp surfaces
Solvent-free
The vehicle can be started directly after application
Contains silicone
Freshens up plastic parts and engine components and leaves behind a water- and dirt-repellent protective film
Datasheets(X)
Apply a thin layer after washing the engine using the sprayer and allow to dry for approx. 20-30 minutes. No polishing required
Contents | 5 l |
Smell/fragrance | Pleasant |
Colour | Violet |
Chemical basis | Aqueous silicone solution |
pH value / conditions | 7 / at 20°C |
Density/conditions | 1 g/cm³ / at 20°C |
Min. flashing point | 100 °C |
Shelf life from production/conditions | 24 Month / at 20°C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!