Welcome to Würth Hungary For trade customers only

Engine oil TRIATHLON® Dynamik 10W-40

Engine oil TRIATHLON Dynamik 10W-40
ENGOIL-DYNAMIK-10W40-60LTR

Art.-no. 0897210404

EAN 4058794800173

Individual price display after login
Engine oil TRIATHLON® Dynamik 10W-40

Art.-no. 0897210404

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Smooth-running engine oil for diesel engines

Fast oil supply at low temperatures



High resistance to shearing and ageing



Suitable for long oil change intervals



TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001


  • High product safety

  • Extensive manufacturer approvals


Only high-quality first raffinates and raw materials are used in TRIATHLON oils


Satisfies important specifications of automotive manufacturers

Notice

Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For lorries, modern low-viscosity engine oil for diesel engines. Suitable for long oil change intervals.

Contents

60 l

Type of oil

HC synthesis

Viscosity grade

10W-40

Approved for engine oils

API SL, API CI-4, MAN M3275-1, DTFR 15B110 (228.3), ACEA A3/B4, ACEA E7

Recommended applications for engine oils

MB 229.1, Volvo VDS-3, Global DHD-1, Mack EO-M Plus, MTU Type 2, Cummins 20076, Cummins 20077, Cummins 20078, Caterpillar ECF-2, Caterpillar ECF-1-a, Renault RLD-2, Renault RLD, Deutz DQC III-10, Cummins 20071 / 20072

Shelf life from production

60 Month

Density

0.87 g/cm³

Density conditions

at 15°C

Min. flashing point

225 °C

Pour point

-38 °C

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 4
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 1
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information