End cap GPN 280
Protective cap GPN 280
ENDKA-GPN-280-ER-28-BLACK
Art.-no. 059828028
EAN 4047376517639
Register now and access more than 125,000 products
Robust:
Reinforced base for increased stress.
Datasheets(X)
![]() | |
Internal diameter (d2) | 28 mm |
Interior height (h2) | 24.8 mm |
Other standard | GPN 280 |
Material | LDPE - Low density polyethylene |
Colour | Black |
Min./max. temperature resistance | -40 to 60 °C |
Max. short-term temperature resistance | 80 °C |
