Empty container
SPRR-EMPTY-500ML
Art.-no. 0890700
EAN 4011231824149
Register now and access more than 125,000 products
Filling volume: 0.5 litres
Datasheets(X)
Material | HDPE - High density polyethylene |
Colour | White |
Outer diameter | 75 mm |
Height | 155 mm |
Empty weight | 47 g |
Contents | 500 ml |