Welcome to Würth Hungary For trade customers only

Electrode welding inverter ARC /LIFT TIG EWI 200

Electrode welding inverter EWI 200
ELTRDWELDINV-EWI200-(ARC/LIFT TIG)

Art.-no. 5952001200
EAN 4058794668469

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Digitally controled new technology IGBT inverter for ARC and LIF TIG welding.

Improved cooling


Extremely improved cooling with two built-in cooling fans



Heat insulation


Thermal insulation class "H" – electrical components can operate at temperatures up to 180 °C



IGBT technology


IGBT technology enables flawless welding with unstable voltage (works with generators)



Mains fuse


The machine only needs a 20 A mains fuse.



Arc strength:


Increased voltage allowing welding with difficult-to-dissolve electrodes. Slag retention on the weld seam surface



Hot Start:


Ensures easy arc start at any time. No need to “scrape” the electrode over the material



Anti-sticking:


Reduce voltage in milliseconds to prevent electrode sticking to workpiece



Cellulose electrode mode


Selecting the “cellulose electrode mode” option increases the open circuit value and ensures easier start of welding with cellulose electrode

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. current

20-200 A

Weldable electrodes

1.5 - 5.0 mm

Weldable TIG welding rods

1.0 - 3.2 mm

ON time at max. current (40°C)

20 %

Height

26 cm

Width

12.5 cm

Length

38.5 cm

Product weight (per item)

4.750 kg

Electrode welding inverter ARC /LIFT TIG EWI 200 including:
Plastic case For EWI 160 and EWI 200
0 x
Plastic case For EWI 160 and EWI 200

PLACASE-(F.EWI160/200)

Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Electrode earthing cable

ELTRDERTHCBL-(F.WELDINV-EWI200)

x 1 pcs
Electrode holder 300A

ELTRDHOLD-300A-F.WELDDEV

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information