Welcome to Würth Hungary For trade customers only

Electrode welding cable

Electrode weld. cable f. electrode weld. inv. EWI
ELTRDSHWCBL-(F.ELTRDWELD-EWI)-25SMM

Art.-no. 0984002200

EAN 4058794927511

Individual price display after login
Electrode welding cable

Art.-no. 0984002200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For electrode welding inverter EWI 180S/EWI 200S

Insulated body


  • The high temperature / high impact-resistant molded fiberglass fully insulated body to protect against electrical shock

  • The powerful spring loaded nonslip insulated clamping jaws ensure secured clamping of the electrodes


Premium material


Made from high quality materials for high conductivity and improved cable connections

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cable cross section

25 mm²

Max. current

200 A

Product weight (per item)

100.000 g

Cable length

4 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information