Welcome to Würth Hungary For trade customers only

Electrode, rutile, special

WELDELTRD-RUTLE-SPEC-2,5X300-250PCS

Art.-no. 098201025

EAN 4045989133888

Individual price display after login
Electrode, rutile, special

Art.-no. 098201025

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal rutile electrode that welds in all positions
  • Yellow tips

  • Easy-to-use universal electrode that welds in all positions

  • Easy slag removal and minimal spatter

  • Great appearance of weld seams
Notice

Classification:


  • AWS A 5.1: E6013

  • EN ISO 2560-A: E 42 0 RC 1 1


Mechanical features:


  • Tensile strength: 470-520 N/mm2

  • Yield strength: 400-450 N/mm2

  • Elongation 5 x d 24-26 %

  • Charpy resilience 20 ≥ 60 J
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For welding low- to medium-thickness sheets. Particularly suitable for different types of system connector

Instructions

For use in alternating current with negative pole (-) on the clamp or in alternating current with an open-circuit voltage of at least 45 V

Length

350 mm

Min./max. current

60-100 A

Standards

ISO 2560, DIN 1913

American Welding Society (AWS)

A5.1: E 6013

Min. tensile strength

470 N/mm²

Min. notched bar impact work

60 J

Min. current

60 A

Max. current

100 A

Min. longitudinal elongation

24 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information