Welcome to Würth Hungary For trade customers only

Electrode for dissimilar steels

WELDELTRD-UNIVERSAL-3,25X350MM-2,0KG

Art.-no. 9501007104

EAN 4062856482269

Individual price display after login
Electrode for dissimilar steels

Art.-no. 9501007104

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Universal electrode for repair and maintenance

  • Excellent resistance to cracking

  • For rigid and stressed joints
Notice

Classification:


  • AWS A 5.4: E312-16

  • EN ISO 3581-A: E 29 9 R


Mechanical features:


  • Tensile strength: 760-800 N/mm2

  • Yield strength: 590 N/mm2

  • A5 elongation: > 20 %

  • Charpy resilience at +20 °C: ≈ 40

  • Hardness: >200 HB
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For joining dissimilar and difficult weldable steels, e.g. steel (iron) with stainless steel. Recharges for oxidation, metallic and mineral abrasion, corrosion and erosion. To create a buffer layer for hard deposits

Instructions

For use in direct current with clamp on the positive pole (+) or in alternating current with an open-circuit voltage of at least 60 V

Wire diameter (Ø)

3.25 mm

Length

350 mm

Standards

DIN 1600

Material

Steel, stainless

American Welding Society (AWS)

A5.4: E 312-16

Min. tensile strength

800 MPa

Min. longitudinal elongation

24 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information