Electrode for deposit welding
Welding electrode hardfacing
WELDELTRD-60HRC-3,2X5350MM-3,9KG
Art.-no. 5940000007
EAN 4058794665512
Register now and access more than 125,000 products
•The metal insert is extremely resistant to wear and impact caused by minerals
Datasheets(X)
Wire diameter (Ø) | 3.25 mm |
Length | 350 mm |
Material | Steel |
Coating of welding electrode | Rutile |
Min. tensile strength | 1 N/mm² |
Min. longitudinal elongation | 1 % |