Welcome to Würth Hungary For trade customers only

Electrician’s belt pouch without metal parts

Belt bag, electrician
BLBG-ELECTRICIAN-WO.METPRT-250X110X290MM

Art.-no. 0715930226

EAN 4058794053319

Individual price display after login
Electrician’s belt pouch without metal parts

Art.-no. 0715930226

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Belt bag with two large storage compartments particularly suitable for electrical installation.
  • Four leather outer pockets for screwdrivers, knives and pliers

  • Rubber bands on the inside and outside for tools

  • Nylon band with clip closure for adhesive tapes

  • Made from high quality polyester (1680 denier) and velour leather trim on the contact surfaces
Notice

The tools shown are not included.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Particularly suitable for electrical work, as well as for construction, installation, repairs, etc.

Length x width x height (L x B x H)

250 x 110 x 290 mm

For belt width

70 mm

Material

Polyester/leather

Colour

Black, Grey

Product weight (per item)

290.000 g

Max. load capacity

3 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Leather belt with metal double-pin buckle

LEATHBL-(800-1200MM)-1330X50MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information