Welcome to Würth Hungary For trade customers only

Electric piston compressor W-360/100

Reciprocating compressor W-360/100
COMPR-EL-PISTON-(W-348/100)

Art.-no. 0701360100

EAN 4062856492718

Individual price display after login
Electric piston compressor W-360/100

Art.-no. 0701360100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Professional V-belt drive compressor, with S1 class electromotors
  • For service or workshop purposes

  • For periodic compressed air use

  • 10 bar max. pressure

  • S1 class electromotor

  • With starter valve

  • With pressure switch and integrated thermal protection

  • Cast iron cylinder

  • Oil lubricated, two cylinder, one gear design

  • Tank with wheels and handle

  • Ball valve on tank

  • Manual condensed water drainage on the bottom of the tank

  • Pressure controller, with safe and speedy coupling

  • 230 V / 50 Hz
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Aspects of choosing the appropriate reciprocating compressor:


The compressed air demand of pneumatic machines and devices to be operated by the compressor is defined by multiplying the total air consumption per minute by 2 - 2.5, based on the intensity of application. The reciprocating compressor must not be operated continuously; cooling down of the coolant and the valves must be ensured.

Type description

DUGATTYÚS KOMPRESSZOR W-360/100

Motor output

2.25 kW

Max. pressure

10 bar

Tank capacity

100 l

Intake air capacity

350 l/min

Nominal voltage

230 V/AC

Frequency

50 Hz

Rotation speed

1540 rpm

Min./max. temperature conditions

5 to 45 °C

Cable length

1.5 m

Length x width x height

1100 x 400 x 830 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information