Eccentric disc-type sander ETS 150-E COMPACT
Random orbital disc sander ETS 150-E Compact
RANORBSNDR-EL-ETS150-5.0-E-COMPACT
MASTER
Register now and access more than 125,000 products
Very good handling and easy operation
Smaller dimensions enable very good handling and efficient processing.
Optimal setting
The vibration level can be set for any application as required.
Low vibration work
The rubberised, comfortable handle absorbs strong vibrations.
High efficiency
The 5 mm stroke of the eccentric grinder ensures high removal during use.
Longer service life
The brushless EC motor gives the machine a long operating time, resulting in greater efficiency as well as lower maintenance costs.
Restarting protection
The restarting protection prevents unintentional start-up after a power interruption.
- Allow the random orbital sander to warm up briefly before use.
- Universal vacuum connection sleeves must be ordered separately.
Datasheets(X)
Nominal voltage | 220 V/AC |
Frequency | 50 Hz |
Protection class | Protection class I/protective grounding |
Power input | 350 W |
Min./max. idle speed | 4000-10000 rpm |
Diameter of sanding plate | 150 mm |
Oscillating diameter | 5 |
Weight of machine | 1.21 kg |
Cable length | 4 m |
SNDPAD-(F.ETS150-E-COMPACT)

SP-OPNENDSPN-(F.ETS150-E COMPACT)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!