Welcome to Würth Hungary For trade customers only

Easy Clean dry cleaner

Dry cleaner CONSUMER LINE
EASY-CLEAN-400ML

Art.-no. 5861900006

EAN 4099618158636

Individual price display after login
Easy Clean dry cleaner

Art.-no. 5861900006

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Water-free cleaning for vehicle surfaces
  • Easy Clean is a cleaner for water-free cleaning that works quickly and easily

  • Cleans light to medium contamination off surfaces without leaving any residue

  • The product provides long-lasting protection and produces brilliant results

  • No hazardous substances (not corrosive or irritant)

  • Silicone-free
Notice

Do not apply on hot surfaces or in direct sunlight. The recommended working temperature is 10–25°C. Protect from frost.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Vehicle

Instructions

Spray the Easy Clean dry cleaner on the dirty surface from a distance of between 15 and 30 cm. Then wipe with a clean, dry and soft microfibre cloth using light pressure. To prevent scratches, we strongly recommend using the Würth microfibre cloth, art. no. 5986000195.

Contents

400 ml

Colour

Blue

Container

Bottle

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 2
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 5
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 3
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 3
Unique, diamond texture for optimal grip
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 5
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information