Welcome to Würth Hungary For trade customers only

Earthing strap clamp, stainless steel in accordance with DIN VDE 0100 and DIN VDE 0190

Earth strip clip stainless steel
ERTHSTRPCLIP-A2-(8-114MM)-(1/8-4IN)

Art.-no. 0969101403

EAN 4024835591355

Individual price display after login
Earthing strap clamp, stainless steel in accordance with DIN VDE 0100 and DIN VDE 0190

Art.-no. 0969101403

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For potential equalisation
  • For conductor cross-sections from 2.5 to 16 mm²

  • Stainless steel strap and clamp

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. pipe diameter

8-114 mm

Min./max. pipe diameter in inches

1/8-4 in

Min. pipe diameter

8 mm

Max. pipe diameter

114 mm

Min. pipe diameter in inches

1/8 in

Max. pipe diameter in inches

4 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information