Welcome to Würth Hungary For trade customers only

Ear defenders Uvex K200

Ear defenders Uvex K200
EARDEFR-UVEX-K200-2600200-50PA

Art.-no. 1931021859

EAN 4056807299785

Individual price display after login
Ear defenders Uvex K200

Art.-no. 1931021859

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Can be used in working environments with electrical voltages

  • Precise adjustment of the headband length for optimum protection

  • Easy length adjustment for the perfect fit

  • Shells can be rotated 360 degrees for a variety of positions
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Electrical installation

SNR attenuation value

28 dB

L attenuation value

18 dB

M attenuation value

25 dB

H attenuation value

33 dB

Standards

EN 352-1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information