Welcome to Würth Hungary For trade customers only

ELLE TYPE C hands-free door handle attachment

Door handle attachment, hands-free elbow TYPE C
ATTCH-F.DH-(ELLE-TYP-C)-RAL7035

Art.-no. 0688190320

EAN 4062856476718

Individual price display after login
ELLE TYPE C hands-free door handle attachment

Art.-no. 0688190320

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Open doors with U, L and mitred door handles quickly, safely and hands-free
  • Easy to open and close with elbow or forearm

  • Hands-free operation to minimise the risk of contamination

  • Surface can be easily cleaned with standard cleaning and disinfectant agents

  • Quick, easy installation

  • Set for internal and external handles
Notice

Not permitted on doors in accordance with EN 179:2008 (panic locks) and EN 1125: 2008

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Light grey RAL 7035

Area of application

Object area, Private area

Suitable for

Interior doors, Toilet and bathroom doors, House doors, Office doors, Surgery doors, Profiled frame doors

Suitable for min./max. handle diameter

18-23 mm

Type of assembly

Screw-on

Material

Polycarbonate - PC

DIN direction

DIN R/L

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information