EKA BQ-F safety automatic cable reel
CBLREEL-AUTM-EKA-(H07BQ-F3G1,5)-12M
Art.-no. 0774315112
EAN 4068362083907
Register now and access more than 125,000 products
- Automatic spring return mechanism for slowed cable retraction (braking function) - minimises the risk of injury and damage from spinning cables
- Auto-stop function
- Easy installation and removal - tool-free installation and removal from the wall bracket
- Optimised cable routing ensures maximum ease of use
- Robust, durable plastic housing
- Low extension resistance
- High-visibility yellow cable - better visual perception, reduced risk of tripping and injury
- Thermal circuit breaker prevents overloading
- Made in Sweden
Datasheets(X)
Suitable for wall and ceiling mounting.
Cable length (rolled up) | 12 m |
Cable type | H07BQ-F3G1.5 mm² |
Cable length connection cable | 1.6 m |
Cable type connection cable | H07RN-F3G1,5 mm² |
IP protection class | IP 44 |
Nominal voltage | 250 V/AC |
Power (with cable rolled up) | 1600 W |
Power (with cable unrolled) | 2400 W |
Min./max. temperature conditions | -10 to 50 °C |
Length x width x height | 404 x 194 x 308 mm |
Socket type | One safety socket 16 A, 250 V |
Plug type | F |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!