Welcome to Würth Hungary For trade customers only

ECO cross-mounting plate Quick

CRSMNTPLT-TIOMOS-ECO-QUICK-11MM-ST-H00

Art.-no. F058139741

EAN 9003012982495

Individual price display after login
ECO cross-mounting plate Quick

Art.-no. F058139741

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For TIOMOS hinges
  • Easy to adjust the height ± 2 mm using slot

  • 3-point attachment
Notice

Do not drive in cross mounting plate with hammer.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Mounting plate height

0

Type of assembly

With 11 mm expanding dowel

Material

Steel / plastic

Surface

Nickel plated

Height adjustment

+/- 2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information