Welcome to Würth Hungary For trade customers only

EC200

Surface cleaner natural
SRFCLNR-PWRCLNR-NAT-EC200-5LTR

Art.-no. 0893117140

EAN 4065746592314

Individual price display after login
EC200

Art.-no. 0893117140

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal power cleaner
  • Alkaline surface cleaner

  • Can be used as a slightly foaming or aqueous cleaner

  • Ready-to-use product

  • Suitable for surfaces made of stainless steel, steel, tiles

  • Extremely high dissolving capacity, the alternative to petroleum and solvents

  • Removes even the toughest burnt-in contaminants, fats, oils, smoke, rubber residues, bitumen and wax residues, nicotine, smoke, soot

  • Based on renewable raw materials

  • Universal use: for hand spray systems, hot water part cleaners, high pressure and ultrasonic devices, can be used foaming or immersing

  • NSF (C1) licensed

  • VOC-free and solvent-free
Notice

Please check compatibility by cleaning on aluminium, non-ferrous base metal, plastics, rubber, painted surfaces, wood, zinc-plated surfaces.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Food industry, car and motorcycle workshops, bicycle workshops, automotive manufacturing, general maintenance industry, metal processing, production of tiles, production of rubber, textiles industry. When used in the food industry, the cleaned surface must be rinsed with water.

Instructions

EC200 is a hybrid cleaning agent. It can be used as a liquid cleaner, but also as a foaming cleaner. For use as a foaming cleaner, a foaming device is required.

Contents

5 l

Container

Canister

Smell/fragrance

Apple

Colour

Transparent

Chemical basis

Water and alkaline tenside

Density/conditions

1.014 g/cm³ / at 20°C

Bio-degradable

86%

Silicone-free

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Pressure sprayer Solvent-resistant

PMPSPRBTL-PLA-EMPTY-1LTR

For simple processing of solvent-containing products from canisters or drums
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information