E-Cut saw blade, universal for rough separating and plunge cuts in construction applications
E-cut saw blade, universal
AY-SAWBLDE-UNI-CTL-(E-CUT)-BIMET-W28MM
Art.-no. 06965031
EAN 4045727585542
Register now and access more than 125,000 products
Datasheets(X)
Saws wood, gypsum plasterboard, plastics, copper, aluminium and sheet steel (max. 2 mm).
![]() | |
Cutting depth | 60 mm |
Cutting width | 28 |
Material | HSS |
Adapter type | Supercut (bi-hexagon) |
Saw blade design | Single toothed (regular) |
Suitable machines | Fein Supercut (400 W), Würth EMS 400, Würth DMS 2, Würth EMS 1.6, Würth EMS 2.0 |
