Welcome to Würth Hungary For trade customers only

E 6.3 PH bit (1/4 inch) long version

Bit PH E 6.3 (1/4) screwing tool
BIT-PH2-F.TBS-M-1/4IN-192MM

Art.-no. 0614176882

EAN 4056807470566

Individual price display after login
E 6.3 PH bit (1/4 inch) long version

Art.-no. 0614176882

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For TBS-M multi-bit screw attachment

Special tool for the TBS-M magazine screw attachment


  • Fast, safe and effortless screwing

  • Ideal for series screw fittings, for example in dry walling

  • Extra-long for hard-to-reach screws


One bit for hand and power tools


  • The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the drive ensure that the bit is held securely in the tool


Robust screwdriver bit


  • The bit material ensures a service life far above average

  • The durability of the bit reduces replacement and storage costs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PH2

Drive

1/4 inch

Drive type

Outer hexagon

Length

192 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information